Skip Content

3/8", 50 ft. Hose Reel, 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

3/8", 50 ft. Hose Reel, 300 psi Max. Pressure

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 16X523
  • Mfr. Model # SH-N-350
  • UNSPSC # 40142121
  • Catalog Page # N/A
  • Shipping Weight 47.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-Duty Spring-Retractable Hose Reels
• Permanently lubricated precision bearings External fluid path Chip-resistant, powder-coated finish
Use for air and water applications. Floor-, wall-, ceiling-, bench-, or truck-mountable. Max. pressure: 300 psi. Max. temp.: 150°.
SH Series
Exclusive Super Hub™ dual-axle support system reduces vibration and strengthens the reel's structure.

View More

Technical Specs

  • Item Hose Reel
  • Duty Rating General, Industrial
  • Drive Type Spring Return
  • Reel Inlet 3/8" (F)NPT
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Hose Ends 3/8" (M)NPT
  • Max. Pressure 300 psi
  • Max. Temp. 150 Degrees F
  • Finish Powder Coated
  • Bearings Permanently Lubricated
  • Latch Stainless Steel, Multi-Position
  • Seal Type Nitrile
  • Swivel Material Solid Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Application Air and Water
  • Includes PVC Hose and Ball Stop
  • Overall Height 21"
  • Overall Width 8-3/4"
  • Overall Length 19-5/8"
  • Hose Material PVC
  • Hose Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.