Skip Content

3/4", 75 ft. Hose Reel, 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

3/4", 75 ft. Hose Reel, 300 psi Max. Pressure

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 10C491
  • Mfr. Model # TSH-N-575
  • UNSPSC # 40142121
  • Catalog Page # N/A
  • Shipping Weight 104.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-Frame Heavy-Duty Spring-Retractable Hose Reels
• Permanently lubricated precision bearings External fluid path Chip-resistant, powder-coated finish All include PVC hose
Professional-grade reels for air and water have multiposition guide arm and lock ratchet and an enclosed cartridge-style motor. Dual pedestal reel and Super Hub™ provide triple axle support to help reduce vibration and strengthen reel structure for the most demanding applications. Heavy-duty steel construction with solid brass full-flow swivel (nickel plated on 1" models) and nitrile seals, CNC spun and ribbed discs with rolled edges. Max. pressure: 300 psi. Max. temp.: 150°F.

View More

Technical Specs

  • Item Hose Reel
  • Duty Rating Heavy Duty, Industrial
  • Drive Type Spring Return
  • Reel Inlet 3/4" (F)NPT
  • Hose Inside Dia. 3/4"
  • Hose Length 75 ft.
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4"
  • Max. Pressure 300 psi
  • Max. Temp. 150 Degrees F
  • Finish Powder Coated
  • Bearings Permanently Lubricated Bearings
  • Latch Multi Position Self Locking
  • Seal Type Nitrile
  • Swivel Material Brass
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Application Air and Water
  • Includes PVC Hose
  • Overall Height 25-1/2"
  • Overall Width 12-1/2"
  • Overall Length 24"
  • Hose Material PVC
  • Hose Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.