Skip Content

Cord Reel,SO,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Reel, SO, Blue

COXREELS

Price: $1,680.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 11K514
  • Mfr. Model # 1125PCL-8M-E
  • UNSPSC # 26121635
  • Catalog Page # N/A
  • Shipping Weight 48.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMotor-Driven Cord Reel
  • Cord IncludedNo
  • Reel ColorBlue
  • Voltage600
  • Max. Amps45
  • Holds200 ft. of 10/3, 250 ft. of 12/3
  • Reel MaterialSteel
  • Height19-1/8"
  • Width17-1/2"
  • Depth21-5/8"
  • Watts27,000
  • Slip Ring Rating600V/45A
  • IncludesRobitically Spun Discs, Rolled Edges, All-Welded Steel "A" Frame, Permanently Lubricated and Self-Aligning Pillow Block Bears, CPCTM Coating, Easy Access Cover Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Coxreels®
Compact Power Cord Reels
Feature compact and lightweight design to facilitate workplace organization. Enclosed drum assembly spring motor, 1/2" solid steel axle, and noncorrosive Coxcomposite™ ratchet hub with self-lubricated bronze bearings for smooth rotation. Solid one piece 12-ga. steel base and support post for maximum stability. External component covers for simple slip ring routine maintenance. Long lasting powder-coated finish. Designed for indoor use.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.