Skip Content

Cord Reel,Hand Wind,Heavy Duty,45A,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cord Reel, Hand Wind, Heavy Duty, 45A, Black

Price $1,145.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11K513
  • Mfr. Model # 1125PCL-8M-C
  • UNSPSC # 26121635
  • Catalog Page # 500
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Wind Cord Reel
  • Grade Heavy Duty
  • Voltage 600VAC
  • Cord Ending None
  • Cord Length Not Included
  • Reel Color Blue
  • Max. Amps 45
  • Cord Included No
  • Cord Color Black
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • NEC Cord Designation SO
  • Holds 200 ft. of 10/3, 250 ft. of 12/3
  • Reel Material Steel
  • Height 18-1/2"
  • Width 17-1/2"
  • Depth 21-1/2"
  • Watts 27,000
  • Slip Ring Rating 600V/45A
  • Includes Robitically Spun Discs, Rolled Edges, All-Welded Steel "A" Frame, Permanently Lubricated and Self-Aligning Pillow Block Bears, CPCTM Coating, Easy Access Cover Panel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Compact Power Cord Reels feature a compact and lightweight design to facilitate workplace organization. Designed for indoor use, it features a noncorrosive Coxcomposite™ ratchet hub with self-lubricated bronze bearings for smooth rotation. Solid one piece 12-ga. steel base and support post for maximum stability. External component covers for simple slip ring routine maintenance. Long lasting powder-coated finish.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.