Skip Content

Cord Reel,SO, SJO, or SJTO,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Reel, SO, SJO, or SJTO, Blue

Price $271.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K516
  • Mfr. Model # 112Y-8
  • UNSPSC # 26121635
  • Catalog Page # 500
  • Shipping Weight 15.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Wind Cord Reel
  • Cord IncludedNo
  • NEC Cord DesignationSO, SJO, or SJTO
  • Reel ColorBlue
  • Holds80 ft. of 8/3, 135 ft. of 10/3, 300 ft. of 12/3
  • Reel MaterialSteel
  • Height13-1/8"
  • Width15-3/4"
  • Depth12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Coxreels®
Hand Crank Storage Reels
Designed with sturdy and solid 1-pc. all-steel 10-ga. U-shaped frame. Open drum design for no-hassle hose or cord wrap, and open port allows easy passage of any type of hose, cord, or cable. Adjustable tension brake prevents free wheeling during operation, transport, or storage. All-steel construction with chip-resistant CPC™ powder-coated finish. Suitable for indoor or outdoor use.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is this supplied with cord?

And is this rated for all season continous outside use?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Toss is loaded.
Additional information about Toss could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on information provided by the supplier these units do not include the hose. For the 112Y series models they can be used in temperatures -20 F to 225 F. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:04:42.979-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K516, prod, sort_default
1 of 1
  • 2015-05-28T20:04:42.980-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K516, prod, sort_default
1 of 1