Skip Content

Work Pltfrm,Adjstbl Ht,Stl,10 to 15 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Pltfrm, Adjstbl Ht, Stl, 10 to 15 In H

Price $410.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MXX7
  • Mfr. Model # 1AWP2436A3 A10-15 B8 C1 P1
  • UNSPSC # 30191502
  • Catalog Page # 1649
  • Shipping Weight 41.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Platform
  • MaterialSteel
  • Platform StyleQuad Access
  • Platform Height10" to 15"
  • Load Capacity800 lb.
  • Base Length36"
  • Base Width24"
  • Platform Length36"
  • Platform Width24"
  • Overall Height15"
  • Number of Legs4
  • Number of Steps1
  • Step Width24"
  • Step Depth24"
  • TreadSerrated
  • ColorGray
  • FinishPowder Coat
  • StandardsOSHA and ANSI
  • Includes2-1/2" Rubber Pads

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Adjustable-Height Steel Work Platforms
• 800-lb. load rating Gray powder-coated finish
Achieve a comfortable working height and eliminate unnecessary reaching. Legs adjust individually to accommodate uneven floors or obstructions. Grip strut. Open grid platform and tread allow liquids to drain quickly. For oily, wet, or outdoor environments.
1-Step
Create larger elevated work areas by placing them side by side or end to end. 6" to 9" and 10" to 15" have 2-1/2" rubber pads on all 4-legs.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.