Skip Content

Stock Picking Rolling Ladder, 170" Overall Height, 450 lb. Load Capacity, Number of Steps 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stock Picking Rolling Ladder, 170" Overall Height, 450 lb. Load Capacity, Number of Steps 13

Price $1,375.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UU81
  • Mfr. Model # 1513R2642A6E10B4W4C1P3
  • UNSPSC # 30191501
  • Catalog Page # 1301
  • Shipping Weight 406.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Rolling Ladders
• 450-lb. load rating Meet OSHA and ANSI standards 7" deep treads, 10" deep top step Molded polyurethane with Delrin® bearings Gray powder-coated finish
5-step or higher are equipped with foot-activated lock step.

View More

Technical Specs

  • Item Stock Picking Rolling Ladder
  • Material Welded Steel
  • Platform Height 130"
  • Handrails Included Yes
  • Handrail Height 42"
  • Overall Height 170"
  • Number of Steps 13
  • Assembled/Unassembled Unassembled
  • Load Capacity 450 lb.
  • Tread Perforated
  • Platform Depth 10"
  • Platform Width 24"
  • Base Width 42"
  • Base Depth 95"
  • Climbing Angle 59 Degrees
  • Step Depth 7"
  • Step Width 24"
  • Actuation Type Foot Pedal
  • Finish Powder Coated
  • Color Gray
  • Standards OSHA 1910.29 and ANSI A14.7
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

1513R2642A6E10B4W4C1P3

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.