Skip Content

Steel Mobile Step Stand, 12" Overall Height, 450 lb. Load Capacity, Number of Steps 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Mobile Step Stand, 12" Overall Height, 450 lb. Load Capacity, Number of Steps 1

Price $149.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20Z277
  • Mfr. Model # 1001N1818A5E10B3C1P1
  • UNSPSC # 30191505
  • Catalog Page # 1314
  • Shipping Weight 17.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mobile step stand features serrated tread and a 45° climbing angle. The swiveling, spring-loaded casters lift the ladder off the floor when stepping off.

View More

Technical Specs

  • Item Mobile Step Stand
  • Number of Steps 1
  • Overall Height 12"
  • Material Steel
  • Load Capacity 450 lb.
  • Top Step Height 12"
  • Platform Length 10"
  • Platform Depth 10"
  • Base Width 18-1/2"
  • Base Depth 18"
  • Color Gray
  • Finish Powder Coated
  • Series Welded Assembled
  • Storage Size Length 18-1/2"
  • Storage Size Depth 12"
  • Storage Size Width 18"
  • Includes Abrasive Mat Tread
  • Standards ANSI, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

1001N1818A5E10B3C1P1

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.