Skip Content

Rolling Wk Pltfrm,Sngle Side,Stl,50 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Wk Pltfrm, Sngle Side, Stl, 50 In H

Price $1,015.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XM69
  • Mfr. Model # 5WP2424RA3B4B8AC1P6
  • UNSPSC # 30191501
  • Catalog Page # 1641
  • Shipping Weight 131.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Work Platform
  • MaterialSteel
  • Platform StyleSingle Access
  • Platform Height50"
  • Load Capacity800 lb.
  • Base Length58"
  • Base Width28"
  • Platform Length24"
  • Platform Width24"
  • Overall Height86"
  • Handrail Height36"
  • Number of Guard Rails3
  • Number of Legs2
  • Number of Steps5
  • Step Width24"
  • Step Depth7"
  • Climbing Angle50 Degrees
  • TreadSerrated
  • ColorGray
  • FinishPowder Coat
  • StandardsOSHA 1910.29 and ANSI A14.7
  • Includes2-1/2" Rubber Pads
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

The large platform fits 2, so that you can work above the floor with a partner. Rolls easily on 4" casters; the front rubber pads lock the unit in-place when needed. 50° climbing angle allows easy forward descent.
Note: Ladders for use in California will be modified to comply with California OSHA standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I think there is a rule about the hand rail needing to be a minimum of 42".
7 months ago
by
Read all my Q&A
 
Please wait while more information about BillHanna is loaded.
Additional information about BillHanna could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. Grainger item #4XM69 when shipping into the State of California will comply with Cal/OSHA standards. The unit would be supplied with 42" guardrails.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Cotterman Support is loaded.
Additional information about Cotterman Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need three work platforms. They can not be wider than 32 inches. I would like them to be 4 foot 6 inches high by 32 inches wide. What do you have that is close to these measurements?
Product used for:: reaching a valve
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Safety2012 is loaded.
Additional information about Safety2012 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you are looking for a standard unit, the above reference Grainger Item 4XM69 would be the closest (5 step, 50" top step height, 86" overall, welded steel work platform with 24" wide steps, 24" deep top step and 28" W x 58" L base).

A similar unit with a 4' 6" top step height and 32" wide base would be a custom design, requiring a special part number and price.

Please advise if you want to pursue a custom design and we can provide a part number for Grainger Sourcing.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Cotterman Support is loaded.
Additional information about Cotterman Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1