Skip Content

Rolling Wk Pltfrm,Sngle Side,Stl,30 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Wk Pltfrm, Sngle Side, Stl, 30 In H

Price $1,049.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XM65
  • Mfr. Model # 3WP3636RA3B4B8AC1P6
  • UNSPSC # 30191501
  • Catalog Page # 1641
  • Shipping Weight 140.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Work Platform
  • MaterialSteel
  • Platform StyleSingle Access
  • Platform Height30"
  • Load Capacity800 lb.
  • Base Length55"
  • Base Width40"
  • Platform Length36"
  • Platform Width36"
  • Overall Height60"
  • Handrail Height30"
  • Number of Guard Rails3
  • Number of Legs2
  • Number of Steps3
  • Step Width36"
  • Step Depth7"
  • Climbing Angle50 Degrees
  • TreadSerrated
  • ColorGray
  • FinishPowder Coat
  • StandardsOSHA 1910.29 and ANSI A14.7
  • Includes2-1/2" Rubber Pads
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Assembled All-Welded Steel Rolling Work Platforms
• 800-lb. load rating Meet OSHA and ANSI standards Gray powder-coated finish
Accommodate 2 people. 50° climbing angle allows easy forward descent. Lock work platform on front rubber pads to prevent unwanted movement; release the lock to allow the ladder to roll on 4" casters; swivel in front, rigid in rear.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This would be used to move from one filter housing to another on an eleveted grating. The pads look like they would be fine when dropped down, but is there a wider wheel offered on any platforms? The width of the wheel looks like it could end up slightly pinched when working on the platform.
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about TinmanSteve is loaded.
Additional information about TinmanSteve could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit can be provided with a 2" wide wheel. The unit can be priced and ordered through Grainger Sourcing with part number 3WP3636RA3B4B8AB9C1P6.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Cotterman Support is loaded.
Additional information about Cotterman Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I work for an auto mfg plant in Detroit MI. Our Safety Dept has to approve the 4XM64 Rolling Work Platform/Ladder before ordering. They need to know is this ladder Type I or II? Our Body Shop Weld auditors will be using these ladders to access welds located on top of the vehicle.
6 months ago
by
Read all my Q&A
 
Please wait while more information about kw33 is loaded.
Additional information about kw33 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger item# 4XM64 is a welded steel rolling work platform which do not carry a Type rating. However, a Type rating refers to how much load the ladder will hold. The rated load capacity for Grainger item 4XM64 is 800 lbs.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Cotterman Support is loaded.
Additional information about Cotterman Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:59.210-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XM65, prod, sort_default
1 of 1
  • 2015-05-24T20:10:59.213-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XM65, prod, sort_default
1 of 1