Skip Content

Rolling Wk Pltfrm,Sngle Side,Stl,60 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Wk Pltfrm, Sngle Side, Stl, 60 In H

Price $1,801.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FMG9
  • Mfr. Model # 6WP3636RA3B4B8AC1P6
  • UNSPSC # 30191502
  • Catalog Page # 1641
  • Shipping Weight 190.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Work Platform
  • MaterialSteel
  • Platform StyleSingle Access
  • Platform Height60"
  • Load Capacity800 lb.
  • Base Length78"
  • Base Width40"
  • Platform Length36"
  • Platform Width36"
  • Overall Height96"
  • Handrail Height36"
  • Number of Guard Rails3
  • Number of Legs2
  • Number of Steps6
  • Step Width36"
  • Step Depth7"
  • Climbing Angle50 Degrees
  • TreadSerrated
  • ColorGray
  • FinishPowder Coat
  • StandardsOSHA 1910.29 and ANSI A14.7
  • Includes2-1/2" Rubber Pads
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Assembled All-Welded Steel Rolling Work Platforms
• 800-lb. load rating Meet OSHA and ANSI standards Gray powder-coated finish
Accommodate 2 people. 50° climbing angle allows easy forward descent. Lock work platform on front rubber pads to prevent unwanted movement; release the lock to allow the ladder to roll on 4" casters; swivel in front, rigid in rear.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.