Skip Content

Rolling Ladder, 70" Overall Height, 450 lb. Load Capacity, Number of Steps 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rolling Ladder, 70" Overall Height, 450 lb. Load Capacity, Number of Steps 4

Price $499.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5FYV7
  • Mfr. Model # 1004R2630A6E20B3C1P6
  • UNSPSC # 30191501
  • Catalog Page # 1638
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rolling Ladder
  • Material Steel
  • Assembled/Unassembled Assembled
  • Handrails Included Yes
  • Platform Height 40"
  • Platform Width 24"
  • Platform Depth 20"
  • Overall Height 70"
  • Load Capacity 450 lb.
  • Handrail Height 30"
  • Base Width 30"
  • Base Depth 41"
  • Number of Steps 4
  • Climbing Angle 59 Degrees
  • Actuation Type Weight
  • Step Depth 7"
  • Step Width 24"
  • Tread Perforated
  • Finish Baked On Powder Coated
  • Color Gray
  • Standards OSHA 1910.29 and ANSI A14.7
  • Includes Crutch Tips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 1004R2630A6E20B3C1P6

Alternate Products

Alternate Search Terms

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The ladder is very easy to maneuver and its sturdy. It was pre-assembled upon delivery which was very convenient. Should we need another ladder we will purchase from Cotterman. April 25, 2013
  • 2015-11-27 T19:02:46.968-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5FYV7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.