Skip Content

Rollng Ldr,Assmbld,Hndrl,Platfm 80 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rollng Ldr, Assmbld, Hndrl, Platfm 80 In H

Price $4,303.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FYR9
  • Mfr. Model # 1008R2632A1E10B4 SS P6 P8
  • UNSPSC # 30191501
  • Catalog Page # 1639
  • Shipping Weight 157.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Ladder
  • MaterialStainless Steel
  • Assembled/UnassembledAssembled
  • Handrails IncludedYes
  • Platform Height80"
  • Platform Width24"
  • Platform Depth10"
  • Overall Height110"
  • Load Capacity450 lb.
  • Handrail Height30"
  • Base Width32"
  • Base Depth58"
  • Number of Steps8
  • Climbing Angle59 Degrees
  • Actuation TypeFoot Pedal
  • Step Depth7"
  • Step Width24"
  • TreadExpanded Metal
  • FinishSatin Blasted
  • ColorNatural
  • StandardsOSHA 1910.29 and ANSI A14.7
  • IncludesCrutch Tips
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Assembled Welded Stainless Steel Rolling Ladders
• 450-lb. load rating Meet OSHA and ANSI standards 7" deep treads, 10" deep top step Polyurethane casters with Delrin® bearings Uniform satin finish
Type 304 stainless steel construction is ideal for washdown and corrosive environments. 5- to 10-step ladders are equipped with foot-activated lock step.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.