Skip Content

Rolling Ldr,Welded,Hndrl,Platfm 60In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Ldr, Welded, Hndrl, Platfm 60In H

Price $605.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UY15
  • Mfr. Model # 1006R2630A6E10B4C1P6
  • UNSPSC # 30191501
  • Catalog Page # 1636
  • Shipping Weight 109.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Ladder
  • MaterialWelded Steel
  • Assembled/UnassembledWelded
  • Handrails IncludedYes
  • Platform Height60"
  • Platform Width24"
  • Platform Depth10"
  • Overall Height90"
  • Load Capacity450 lb.
  • Handrail Height30"
  • Base Width30"
  • Base Depth46"
  • Number of Steps6
  • Climbing Angle59 Degrees
  • Actuation TypeFoot Pedal
  • Step Depth7"
  • Step Width24"
  • TreadPerforated
  • FinishPowder Coated
  • ColorGray
  • StandardsOSHA 1910.29 and ANSI A14.7
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Steel Rolling Ladders
• 450-lb. load rating Meet OSHA and ANSI standards 7" deep treads, 10" deep top step Molded polyurethane with Delrin® bearings Gray powder-coated finish
5-step or higher are equipped with foot-activated lock step.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.