Skip Content

Fixed Ladder Sft Cage,WlkThru,31ft.8In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixed Ladder Sft Cage, WlkThru, 31ft.8In H

Price $3,605.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TGX7
  • Mfr. Model # M29WC C1
  • UNSPSC # 30191501
  • Catalog Page # 1648
  • Shipping Weight 590.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFixed Ladder w/Safety Cage
  • Walk-Thru IncludedYes
  • ExitForward
  • Overall Height31 ft. 8"
  • Overall Width28"
  • MaterialSteel
  • Load Capacity300 lb.
  • Ladder Height28 ft.
  • Number of Rungs29
  • Top to Bottom Rung28 ft.
  • Rung Dia.3/4"
  • Rung Spacing12"
  • Rung Width16"
  • Span42"
  • Stair Angle90 Degrees
  • Stair Width16"
  • TreadCorrugated Steel
  • Tread Depth3/4"
  • FinishGray Powder Coated
  • StandardsOSHA 1910.27 and 1926.1053, ANSI A14.3
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Fixed Welded-Steel Ladders with Safety Cages
• 300-lb. capacity Gray powder-coated paint finish Provide step-off points from 13 ft. to 29 ft.
Allow solid climbing and safer landing access. Safety cages come welded to ladder for quick and easy assembly. Cages and walk-thru handrails extend 42" above landing surface for easier access. Handrails made of 1" dia. tubing are spaced 24" apart for convenient pass-through. Side members are constructed of 2" x 2" x 1/4" angle iron with 7" standoff mounting brackets. 3/4" dia., 16"W corrugated steel rungs are spaced on 12" centers. Cage begins 7 ft. from bottom of the ladder and has flared bottom opening for easy entry. Ideal for raised platforms and roofs.
Meet or exceed ANSI A14.3 and OSHA 1910.27 and 1926.1053 standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
item #- ITGX7
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about jonhard is loaded.
Additional information about jonhard could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The cage would be 187 3/4 inches long

Thank you for using Grainger Ask and Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:59:21.185-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TGX7, prod, sort_default
1 of 1
  • 2015-08-27T19:59:21.186-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TGX7, prod, sort_default
1 of 1