Skip Content

Fixed Ladder with Safety Cage, Steel, 17 ft. 8" Overall Height, 28" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fixed Ladder with Safety Cage, Steel, 17 ft. 8" Overall Height, 28" Overall Width

Price $1,953.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TGX2
  • Mfr. Model # M15WC C1
  • UNSPSC # 30191501
  • Catalog Page # 1316
  • Shipping Weight 133.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixed Welded-Steel Ladders with Safety Cages
• 300-lb. capacity Gray powder-coated paint finish Provide step-off points from 13 ft. to 29 ft.
Allow solid climbing and safer landing access. Safety cages come welded to ladder for quick and easy assembly. Cages and walk-thru handrails extend 42" above landing surface for easier access. Handrails made of 1" dia. tubing are spaced 24" apart for convenient pass-through. Side members are constructed of 2" x 2" x 1/4" angle iron with 7" standoff mounting brackets. 3/4" dia., 16"W corrugated steel rungs are spaced on 12" centers. Cage begins 7 ft. from bottom of the ladder and has flared bottom opening for easy entry. Ideal for raised platforms and roofs.
Meet or exceed ANSI A14.3 and OSHA 1910.27 and 1926.1053 standards.

View More

Technical Specs

  • Item Fixed Ladder with Safety Cage
  • Walk-Thru Included Yes
  • Exit Forward
  • Ladder Height 14 ft.
  • Overall Height 17 ft. 8"
  • Overall Width 28"
  • Material Steel
  • Load Capacity 300 lb.
  • Number of Rungs 15
  • Top to Bottom Rung 14 ft.
  • Rung Dia. 3/4"
  • Rung Spacing 12"
  • Rung Width 16"
  • Span 42"
  • Stair Angle 90 Degrees
  • Stair Width 16"
  • Tread Corrugated Steel
  • Tread Depth 3/4"
  • Finish Gray Powder Coated
  • Standards OSHA 1910.27 and 1926.1053, ANSI A14.3
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.