Skip Content

 
Fixed Ladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fixed Ladder

Technical Specs

  • Item Fixed Ladder 
  • Material Steel 
  • Load Capacity 300 lb. 
Walk-Thru Included
Please Select
Exit
Please Select
Ladder Height
Please Select
Overall Height
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Walk-Thru Included
Exit
Ladder Height
Overall Height
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
F18S C1
No
17 ft.
17 ft. 3"
20"

$930.00 / each

Enter location to check availability
Catalog Page #  1316 

Price $930.00 / each

Technical Specs

  • Item Fixed Ladder
  • Walk-Thru Included No
  • Ladder Height 17 ft.
  • Overall Height 17 ft. 3"
  • Overall Width 20"
  • Material Steel
  • Load Capacity 300 lb.
F19S C1
No
18 ft.
18 ft. 3"
22"

$996.50 / each

Enter location to check availability
Catalog Page #  1316 

Price $996.50 / each

Technical Specs

  • Item Fixed Ladder
  • Walk-Thru Included No
  • Ladder Height 18 ft.
  • Overall Height 18 ft. 3"
  • Overall Width 22"
  • Material Steel
  • Load Capacity 300 lb.
F7W C1
Yes
Forward
6 ft.
10 ft.
27"

$929.50 / each

Enter location to check availability
Catalog Page #  NA

Price $929.50 / each

Technical Specs

  • Item Fixed Ladder
  • Walk-Thru Included Yes
  • Exit Forward
  • Ladder Height 6 ft.
  • Overall Height 10 ft.
  • Overall Width 27"
  • Material Steel
  • Load Capacity 300 lb.
F14W C1
Yes
13 ft.
16 ft. 8"
20"

$914.00 / each

Enter location to check availability
Catalog Page #  1316 

Price $914.00 / each

Technical Specs

  • Item Fixed Ladder
  • Walk-Thru Included Yes
  • Ladder Height 13 ft.
  • Overall Height 16 ft. 8"
  • Overall Width 20"
  • Material Steel
  • Load Capacity 300 lb.
F15W C1
Yes
14 ft.
17 ft. 8"
22"

$964.50 / each

Enter location to check availability
Catalog Page #  1316 

Price $964.50 / each

Technical Specs

  • Item Fixed Ladder
  • Walk-Thru Included Yes
  • Ladder Height 14 ft.
  • Overall Height 17 ft. 8"
  • Overall Width 22"
  • Material Steel
  • Load Capacity 300 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms