Skip Content

Fixed Ladder, Steel, 30 ft. 8" Overall Height, 20" Overall Width, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fixed Ladder, Steel, 30 ft. 8" Overall Height, 20" Overall Width, 300 lb. Load Capacity

Price $3,497.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FZE3
  • Mfr. Model # M28WC C1
  • UNSPSC # 30191501
  • Catalog Page # 1316
  • Shipping Weight 567.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixed Welded-Steel Ladders with Safety Cages
• 300-lb. capacity Gray powder-coated paint finish Provide step-off points from 13 ft. to 29 ft.
Allow solid climbing and safer landing access. Safety cages come welded to ladder for quick and easy assembly. Cages and walk-thru handrails extend 42" above landing surface for easier access. Handrails made of 1" dia. tubing are spaced 24" apart for convenient pass-through. Side members are constructed of 2" x 2" x 1/4" angle iron with 7" standoff mounting brackets. 3/4" dia., 16"W corrugated steel rungs are spaced on 12" centers. Cage begins 7 ft. from bottom of the ladder and has flared bottom opening for easy entry. Ideal for raised platforms and roofs.
Meet or exceed ANSI A14.3 and OSHA 1910.27 and 1926.1053 standards.

View More

Technical Specs

  • Item Fixed Ladder
  • Walk-Thru Included Yes
  • Overall Height 30 ft. 8"
  • Overall Width 20"
  • Material Steel
  • Load Capacity 300 lb.
  • Ladder Height 27 ft.
  • Number of Rungs 28
  • Top to Bottom Rung 27 ft.
  • Rung Dia. 3/4"
  • Rung Spacing 12"
  • Rung Width 16"
  • Stair Angle 90 Degrees
  • Stair Width 16"
  • Tread Corrugated Steel
  • Tread Depth 3/4"
  • Finish Gray Powder Coated
  • Standards OSHA 1910.27 and 1926.1053, ANSI A14.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.