Skip Content

Fixed Ladder, 8 ft. 3 In H,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixed Ladder, 8 ft. 3 In H, Steel

Price $421.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EU30
  • Mfr. Model # F9S C1
  • UNSPSC # 30191501
  • Catalog Page # 1647
  • Shipping Weight 87.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFixed Ladder
  • Walk-Thru IncludedNo
  • Overall Height8 ft. 3"
  • Overall Width22"
  • MaterialSteel
  • Load Capacity300 lb.
  • Ladder Height8 ft.
  • Number of Rungs9
  • Top to Bottom Rung8 ft.
  • Rung Dia.3/4"
  • Rung Spacing12"
  • Rung Width16"
  • Stair Angle90 Degrees
  • Stair Width16"
  • TreadCorrugated Steel
  • Tread Depth3/4"
  • FinishGray Powder Coat
  • StandardsOSHA 1910.27 and 1926.1053, ANSI A14.3
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Fixed Welded-Steel Ladders
• 300-lb. capacity Gray powder-coated paint finish
Heavy-duty, 1-pc. welded ladders enable solid climbing and safer landing access to heights less than 20 ft. Sturdy side members are constructed of 2" x 2" x 1/4" angle iron with 7" standoff mounting brackets. 3/4" dia., 16"W corrugated steel rungs are spaced on 12" centers. Use for vertical access to raised platforms, roofs, or hatchway openings.
Meet or exceed ANSI A14.3 and OSHA 1910.27 and 1926.1053 standards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.