Skip Content

Safety Gate,AG,24 to 40 In,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Gate, AG, 24 to 40 In, Steel

Price $347.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VRX6
  • Mfr. Model # AG2440ZC2P1
  • UNSPSC # 24101809
  • Catalog Page # 2056
  • Shipping Weight 35.39 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdjustable Safety Gate
  • Adjustable Opening24" to 40"
  • Adjustable Width Increment2"
  • MaterialSteel
  • FinishPowder Coated
  • ColorSafety Yellow
  • Gate SwingsRight/Left
  • SeriesAG
  • MountingPipe, Angle, Channel, Flatbar or Existing Wall
  • StandardsOSHA
  • IncludesHardware
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Self-Closing, Adjustable Safety Swing Gates
• Width is adjustable in 2" increments Universal design for either right- or left-swing Replaceable antifriction bearings eliminate metal-to-metal contact Tested to 1,000,000 cycles without spring or hinge failure 2-part powder-coated finish, zinc-rich primer with UV-resistant polyester top coat Adjustable stops prevent contact with guardrail when closing
Help facilities meet OSHA and ANSI requirements for mandatory guarding of platform railing system openings. Include hardware for easy installation with no drilling, welding, or cutting, as well as adjustable gate stops. Stainless steel spring won't rust or corrode.

Repair Parts

Displaying repair parts for model:
  • AG2440ZC2P1

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This gate is above standard in quality compaired to other gates. I've installed 5 of these gates at a Steel Mill on Charlotte N.C. Every one has been well pleased when they compaired the cotterman safety Gates with some other gates installed by another contactor. March 26, 2012
  • 2015-08-03T20:00:45.391-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3VRX6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about 14maintenance is loaded.
Additional information about 14maintenance could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Gate model 3VRX6 - AG2440ZC2P1 can swing in the open position to 112°.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Cotterman Support is loaded.
Additional information about Cotterman Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:46:58.560-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VRX6, prod, sort_default
1 of 1
  • 2015-08-03T19:46:58.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VRX6, prod, sort_default
1 of 1