Skip Content

Infection Prevention Station, Number of Compartments 7, Clear Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Infection Prevention Station, Number of Compartments 7, Clear Acrylic

Price $197.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LJK4
  • Mfr. Model # CPPS061000
  • UNSPSC # 42132201
  • Catalog Page # N/A
  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unimed-Midwest Standard Professional Protection Station keeps personal protection equipment (PPE) organized. Storing multiple supplies in one place makes them easier to access and helps health care workers meet compliance requirements. Protection Station is constructed of durable clear acrylic so contents are easy to see. Holds and dispenses three boxes of exam gloves, one box of procedure masks and two professional-sized boxes of tissues. Features a shelf designed to hold a large hand sanitizer canister or bottle. 17-1/8"H x 19-1/2"L x 4-3/4"D.

View More

Technical Specs

  • Item Infection Prevention Station
  • Overall Height 17-1/8"
  • Overall Width 19-1/2"
  • Overall Depth 4-3/4"
  • Number of Compartments 7
  • Mounting Style Wall
  • Dispenses Gloves, Procedure Masks, Tissues, Hand Sanitizer
  • Material Acrylic
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.