Skip Content

Multi Use Dispenser,16-2/3 In. H,Acrylic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi Use Dispenser, 16-2/3 In. H, Acrylic

Clearance Price $37.27 / each

Price $203.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LJK3
  • Mfr. Model # CPPS061001
  • UNSPSC # 42132201
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfection Prevention Station
  • Overall Height16-2/3"
  • Overall Width23-3/4"
  • Overall Depth4-3/4"
  • Number of Compartments8
  • Mounting StyleWall
  • MaterialAcrylic
  • ColorClear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Unimed-Midwest Deluxe Professional Protection Station keeps personal protection equipment (PPE) organized. Storing multiple supplies in one place makes them easier to access and helps health care workers meet compliance requirements. Protection Station is constructed of durable clear acrylic so contents are easy to see. Holds and dispenses three boxes of exam gloves, one box of procedure masks and two professional-sized boxes of tissues. Cut-out area allows you to mount a hand sanitizer dispenser directly to the wall for maximum stability. 16-2/3"H x 23-3/4"L x 4-3/4"D.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.