Skip Content

Men'sInsulated Structural Firefighting Boots Size 11, Footwear Width: M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Men'sInsulated Structural Firefighting Boots Size 11, Footwear Width: M

Price $472.25 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11D114
  • Mfr. Model # CMF141D-110
  • UNSPSC # 46181601
  • Catalog Page # N/A
  • Catalog Group # G8940
  • Shipping Weight 8.35 lbs.
Country of Origin RomaniaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulated Structural Firefighting Boots
  • GenderMen's
  • Size11
  • WaterproofYes
  • Footwear WidthM
  • Footwear Closure TypePull On
  • Toe TypePlain
  • Metatarsal GuardYes
  • Shank MaterialSteel
  • Height14"
  • ColorBlack
  • Upper MaterialCemented Full Grain Leather w/Moisture Barrier, Cambrelle(R) Face Fabric
  • Insulation Type300g Polyester Felt Thermal Barrier
  • Midsole MaterialMidsoleArmor(TM)
  • Outsole MaterialVulcanized Nitrile Rubber
  • ResistsHeat, Flame, NFPA Common Chemicals, Blood-Borne Pathogens, Puncture, Cut, Slip, Outsole Abrasion, and Toe Impact
  • Footwear Sole PatternLug
  • Heel Height1/2"
  • Footwear Construction TypeCemented
  • StandardsNFPA 1971-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Structural firefighting boots feature MidsoleArmorâ„¢ combination puncture plate/ladder shank/midsole to provide support in the heel and arch, and flexibility in the forefoot, so foot can flex naturally. Also provides full puncture resistance and thermal insulation for the bottom of the foot. Soft, full-grain leather collar offers comfort in the calf area and a mesh window enhances ventilation. Contoured ankle guard and thermoformed tibia guard provide additional protection. Vulcanized nitrile rubber outsole and toe cap extends boot life.
Meet NFPA 1971-2007.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.