Skip Content

 
Type 3 Barricade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Type 3 Barricade

Technical Specs

  • Item Type 3 Barricade 
  • Color Orange/White 
  • Height 60" 
  • Material Polypropylene 
  • Panel Width 1-1/2" 
Tape Color
Please Select
Width
Please Select
Tape Material
Please Select
Panel Height
Please Select
Panel Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tape Color
Width
Tape Material
Panel Height
Panel Length
Price
Qty
Please use Qty box to add item(s) to cart.
97-1400-82-E
Orange/White
96"
Engineer Grade Sheeting
8"
96"

$665.50 / each

Enter location to check availability
Catalog Page #  2337 

Price $665.50 / each

Technical Specs

  • Item Type 3 Barricade
  • Color Orange/White
  • Height 60"
  • Tape Color Orange/White
  • Width 96"
  • Material Polypropylene
  • Tape Material Engineer Grade Sheeting
  • Panel Height 8"
  • Panel Length 96"
  • Panel Width 1-1/2"
97-1400-82-H
Orange/White
96"
High-Intensity Sheeting
8"
96"

$896.50 / each

Enter location to check availability
Catalog Page #  2337 

Price $896.50 / each

Technical Specs

  • Item Type 3 Barricade
  • Color Orange/White
  • Height 60"
  • Tape Color Orange/White
  • Width 96"
  • Material Polypropylene
  • Tape Material High-Intensity Sheeting
  • Panel Height 8"
  • Panel Length 96"
  • Panel Width 1-1/2"
97-1300-42-E
48"
Engineer Grade Sheeting
4"
96"

$463.00 / each

Enter location to check availability
Catalog Page #  2337 

Price $463.00 / each

Technical Specs

  • Item Type 3 Barricade
  • Color Orange/White
  • Height 60"
  • Width 48"
  • Material Polypropylene
  • Tape Material Engineer Grade Sheeting
  • Panel Height 4"
  • Panel Length 96"
  • Panel Width 1-1/2"
97-1300-42-H
48"
High-Intensity Sheeting
4"
48"

$732.50 / each

Enter location to check availability
Catalog Page #  2337 

Price $732.50 / each

Technical Specs

  • Item Type 3 Barricade
  • Color Orange/White
  • Height 60"
  • Width 48"
  • Material Polypropylene
  • Tape Material High-Intensity Sheeting
  • Panel Height 4"
  • Panel Length 48"
  • Panel Width 1-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More