Skip Content

 
Type 1 Barricade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Type 1 Barricade

Technical Specs

  • Item Type 1 Barricade 
Color
Please Select
Height
Please Select
Tape Color
Please Select
Width
Please Select
Length
Please Select
Material
Please Select
Tape Material
Please Select
Panel Height
Please Select
Panel Length
Please Select
Panel Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Color
Height
Tape Color
Width
Length
Material
Tape Material
Panel Height
Panel Length
Panel Width
Price
Qty
Please use Qty box to add item(s) to cart.
97-01-006-02
Orange/White
36"
Orange/White
12.5"
41"
Polypropylene
Vinyl
24"
12"

$101.35 / each

Enter location to check availability
Catalog Page #  NA

Price $101.35 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 36"
  • Tape Color Orange/White
  • Width 12.5"
  • Length 41"
  • Material Polypropylene
  • Tape Material Vinyl
  • Panel Length 24"
  • Panel Width 12"
97-01-004-012
Orange/White
40"
Orange/White
40"
72"
Polypropylene
Vinyl
2"
72"
8"

$188.00 / each

Enter location to check availability
Catalog Page #  NA

Price $188.00 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 40"
  • Tape Color Orange/White
  • Width 40"
  • Length 72"
  • Material Polypropylene
  • Tape Material Vinyl
  • Panel Height 2"
  • Panel Length 72"
  • Panel Width 8"
97-01-004-011
Orange/White
40"
Orange/White
40"
72"
Polypropylene
Vinyl
2"
72"
8"

$131.05 / each

Enter location to check availability
Catalog Page #  NA

Price $131.05 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 40"
  • Tape Color Orange/White
  • Width 40"
  • Length 72"
  • Material Polypropylene
  • Tape Material Vinyl
  • Panel Height 2"
  • Panel Length 72"
  • Panel Width 8"
97-01-004-013
Orange/White
40"
Orange/White
40"
96"
Polypropylene
Vinyl
2"
96"
8"

$142.70 / each

Enter location to check availability
Catalog Page #  NA

Price $142.70 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 40"
  • Tape Color Orange/White
  • Width 40"
  • Length 96"
  • Material Polypropylene
  • Tape Material Vinyl
  • Panel Height 2"
  • Panel Length 96"
  • Panel Width 8"
97-01-0010
Orange/White
41"
Orange/White
24"
41"
EGR Sheeting
Vinyl
12"
24"
24"

$103.25 / each

Enter location to check availability
Catalog Page #  NA

Price $103.25 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 41"
  • Tape Color Orange/White
  • Width 24"
  • Length 41"
  • Material EGR Sheeting
  • Tape Material Vinyl
  • Panel Height 12"
  • Panel Length 24"
  • Panel Width 24"
97-03-001-36
Orange/White
41"
Orange/White
24"
41"
Polypropylene/Steel
Vinyl
12"
36"
24"

$117.30 / each

Enter location to check availability
Catalog Page #  NA

Price $117.30 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 41"
  • Tape Color Orange/White
  • Width 24"
  • Length 41"
  • Material Polypropylene/Steel
  • Tape Material Vinyl
  • Panel Height 12"
  • Panel Length 36"
  • Panel Width 24"
97-01-001-05
Orange/White
41"
Orange/White
24"
41"
Polypropylene
Engineer Grade Reflective Sheeting
8"
24"
24"

$75.55 / each

Enter location to check availability
Catalog Page #  NA

Price $75.55 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 41"
  • Tape Color Orange/White
  • Width 24"
  • Length 41"
  • Material Polypropylene
  • Tape Material Engineer Grade Reflective Sheeting
  • Panel Height 8"
  • Panel Length 24"
  • Panel Width 24"
97-01-007
Orange/White
44"
Orange/White
12.5"
36"
Polypropylene/Steel
Vinyl
24"
12"

$88.20 / each

Enter location to check availability
Catalog Page #  NA

Price $88.20 / each

Technical Specs

  • Item Type 1 Barricade
  • Color Orange/White
  • Height 44"
  • Tape Color Orange/White
  • Width 12.5"
  • Length 36"
  • Material Polypropylene/Steel
  • Tape Material Vinyl
  • Panel Length 24"
  • Panel Width 12"
97-01-007-03YT
White
44"
Black/Red/White
12"
Polyethylene
Vinyl
24"
12"

$79.90 / each

Enter location to check availability
Catalog Page #  2337 

Price $79.90 / each

Technical Specs

  • Item Type 1 Barricade
  • Color White
  • Height 44"
  • Tape Color Black/Red/White
  • Width 12"
  • Material Polyethylene
  • Tape Material Vinyl
  • Panel Height 24"
  • Panel Width 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms