Skip Content

Type 1 Barricade,96 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Type 1 Barricade, 96 In. L

Price $139.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13P869
  • Mfr. Model # 97-01-004-013
  • UNSPSC # 46151501
  • Catalog Page # N/A
  • Shipping Weight 51.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemType 1 Barricade
  • ColorOrange/White
  • Tape ColorOrange/White
  • Height40"
  • Width40"
  • Length96"
  • MaterialPolypropylene
  • Tape MaterialVinyl
  • Panel Height2"
  • Panel Length96"
  • Panel Width8"
  • StandardsNCHRP-350 And MUTCD
  • LegendStriped/Blank
  • Weight34 lb.
  • Includes(2) P-Cade Leg Frame, (1) I Beam Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
can i buy only the 96 inch beam with out the a frame
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about madison is loaded.
Additional information about madison could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:
Yes, the I Beam can be purchased seperately.
24U813 8 ft plain I Beam
24U771 8 ft engineer sheeting on both sides
24U746 8 ft high prismatic sheeting on both sides.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Are these barricades reflective?

1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MuskyDave is loaded.
Additional information about MuskyDave could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the reflective sheeting is on one side only. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:42:12.978-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P869, prod, sort_default
1 of 1
  • 2015-08-02T19:42:12.980-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P869, prod, sort_default
1 of 1