Skip Content

 
Traffic Barrel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Traffic Barrel

Technical Specs

  • Number of Reflective Stripes
  • Barrel Color Orange 
Height
Please Select
Diameter
Please Select
Barrel Material
Please Select
Reflective Stripe Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Height
Diameter
Barrel Material
Reflective Stripe Height
Price
Qty
Please use Qty box to add item(s) to cart.
03-755
17-1/2"
Polyethylene
4"

$117.45 / each

Enter location to check availability
Catalog Page #  2336 

Price $117.45 / each

Technical Specs

  • Diameter 17-1/2"
  • Number of Reflective Stripes 4
  • Barrel Color Orange
  • Barrel Material Polyethylene
  • Reflective Stripe Height 4"
03-780-4HI
41-1/2"
18"
HDPE
4"

$127.15 / each

Enter location to check availability
Catalog Page #  2336 

Price $127.15 / each

Technical Specs

  • Height 41-1/2"
  • Diameter 18"
  • Number of Reflective Stripes 4
  • Barrel Color Orange
  • Barrel Material HDPE
  • Reflective Stripe Height 4"
03-780-4EG
41-1/2"
18"
HDPE
4"

$83.70 / each

Enter location to check availability
Catalog Page #  2336 

Price $83.70 / each

Technical Specs

  • Height 41-1/2"
  • Diameter 18"
  • Number of Reflective Stripes 4
  • Barrel Color Orange
  • Barrel Material HDPE
  • Reflective Stripe Height 4"
03-780-6HI
41-1/2"
18"
HDPE
6"

$155.75 / each

Enter location to check availability
Catalog Page #  2336 

Price $155.75 / each

Technical Specs

  • Height 41-1/2"
  • Diameter 18"
  • Number of Reflective Stripes 4
  • Barrel Color Orange
  • Barrel Material HDPE
  • Reflective Stripe Height 6"
03-780-6EG
41-1/2"
18"
HDPE
6"

$90.75 / each

Enter location to check availability
Catalog Page #  2336 

Price $90.75 / each

Technical Specs

  • Height 41-1/2"
  • Diameter 18"
  • Number of Reflective Stripes 4
  • Barrel Color Orange
  • Barrel Material HDPE
  • Reflective Stripe Height 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More