Skip Content

Traffic Sign,56 x 18In,WHT/R,Stop,Text close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Traffic Sign, 56 x 18In, WHT/R, Stop, Text

CORTINA

Price: $299.25 / each

Please sign in or register to access lists

  • Item # 3LWE3
  • Mfr. Model # 03-747QDH15
  • UNSPSC # 55121710
  • Catalog Page # 2534
  • Catalog Group # H1921
  • Shipping Weight 22.2 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemStop Sign
  • LegendStop
  • Legend StyleText
  • MaterialHigh Intensity Prismatic Plastic
  • Height56"
  • Width18"
  • Legend/Background ColorRed/White
  • StandardsNCHRP 350, WZ-217 MUTCD Compliant
  • MUTCD CodeR1-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Quick Deploy Stop Sign Systems
Portable and quick to set up a temporary 2-way or 4-way stop sign. Include 1 white HDPE delineator post, 2 interlocking 18" stop signs, and one 15-lb. recycled rubber base. Overall height: 56". Sign material made from ABS plastic.
Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.