Skip Content

Text Stop, Reflective Plastic Stop Sign, Height 56", Width 11" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Text Stop, Reflective Plastic Stop Sign, Height 56", Width 11"

Price $186.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KCV7
  • Mfr. Model # 03-747QD
  • UNSPSC # 55121710
  • Catalog Page # 2340
  • Catalog Group # H1921
  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quickly and easily set up a temporary 2-way or 4-way stop sign. Featuring an overall height of 56", this sign includes a white HDPE delineator post, 2 interlocking 18" ABS plastic stop signs, and one 15-lb. recycled rubber base.

View More

Technical Specs

  • Item Stop Sign
  • Legend Stop
  • Legend Style Text
  • Material Reflective Plastic
  • Height 56"
  • Width 11"
  • Legend/Background Color Red/White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.