Skip Content

 
Orange Collapsible Cone close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Orange Collapsible Cone

Technical Specs

  • Item Collapsible Cone 
  • Height 28" 
  • Cone Color Orange 
  • Base Dimension 14 X 14 X 2" 
  • Base Color Orange 
Weight
Please Select
Collar Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Weight
Collar Material
Price
Qty
Please use Qty box to add item(s) to cart.
03-500-80-5G
15 lb.
polyester

$316.75 / pkg. of 5

Enter location to check availability
Catalog Page #  2338 

Price $316.75 / pkg. of 5

Technical Specs

  • Item Collapsible Cone
  • Height 28"
  • Cone Color Orange
  • Weight 15 lb.
  • Base Dimension 14 X 14 X 2"
  • Collar Material polyester
  • Base Color Orange
03-500-80
3 lb.
Polyester

$60.65 / each

Enter location to check availability
Catalog Page #  2338 

Price $60.65 / each

Technical Specs

  • Item Collapsible Cone
  • Height 28"
  • Cone Color Orange
  • Weight 3 lb.
  • Base Dimension 14 X 14 X 2"
  • Collar Material Polyester
  • Base Color Orange
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More