Skip Content

 
Delineator Post, 48" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Delineator Post, 48"

Technical Specs

  • Item Delineator Post 
  • Height 48" 
  • Base Dimension 8" 
  • Post Material HDPE 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
04-48-BWG
Black

$101.70 / each

Enter location to check availability
Catalog Page #  2335 

Price $101.70 / each

Technical Specs

  • Item Delineator Post
  • Height 48"
  • Base Dimension 8"
  • Color Black
  • Post Material HDPE
04-48-OWG
Orange

$101.70 / each

Enter location to check availability
Catalog Page #  2335 

Price $101.70 / each

Technical Specs

  • Item Delineator Post
  • Height 48"
  • Base Dimension 8"
  • Color Orange
  • Post Material HDPE
04-48-WWG
White

$101.70 / each

Enter location to check availability
Catalog Page #  2335 

Price $101.70 / each

Technical Specs

  • Item Delineator Post
  • Height 48"
  • Base Dimension 8"
  • Color White
  • Post Material HDPE
04-48-YYG
Yellow

$101.70 / each

Enter location to check availability
Catalog Page #  2335 

Price $101.70 / each

Technical Specs

  • Item Delineator Post
  • Height 48"
  • Base Dimension 8"
  • Color Yellow
  • Post Material HDPE
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More