Skip Content

 
Delineator Post, 45" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Delineator Post, 45"


Technical Specs

  • ItemDelineator Post 
  • Height45" 
  • Post MaterialPolyethylene 
Post Dia.
Please Select
Base Dimension
Please Select
Color
Please Select
Base Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Post Dia.
Base Dimension
Color
Base Material
Price
Qty
Please use Qty box to add item(s) to cart.
03-739
3-1/2"
Orange

$198.00 / each

Enter location to check availability
Delineator Post,45 In. H,3-1/2 In.
Catalog Page #  NA

Price $198.00 / each

Technical Specs

  • ItemDelineator Post
  • Height45"
  • Post Dia.3-1/2"
  • ColorOrange
  • Post MaterialPolyethylene
03-747YRBC
4"
14 x 14"
Yellow
Rubber

$52.30 / each

Enter location to check availability
Delineator Post,45 In. H,4 In.
Catalog Page #  2564 

Price $52.30 / each

Technical Specs

  • ItemDelineator Post
  • Height45"
  • Post Dia.4"
  • Base Dimension14 x 14"
  • ColorYellow
  • Base MaterialRubber
  • Post MaterialPolyethylene
03-747RBCG
4"
18 x 16 x 1"
Orange
Rubber

$48.15 / each

Enter location to check availability
Delineator Post with Base,45 In,Orange
Catalog Page #  2564 

Price $48.15 / each

Technical Specs

  • ItemDelineator Post
  • Height45"
  • Post Dia.4"
  • Base Dimension18 x 16 x 1"
  • ColorOrange
  • Base MaterialRubber
  • Post MaterialPolyethylene
03-747BRBC
4"
18 x 18"
Blue
Rubber

$52.30 / each

Enter location to check availability
Delineator Post,45 In. H,4 In. Dia.
Catalog Page #  2564 

Price $52.30 / each

Technical Specs

  • ItemDelineator Post
  • Height45"
  • Post Dia.4"
  • Base Dimension18 x 18"
  • ColorBlue
  • Base MaterialRubber
  • Post MaterialPolyethylene
03-747WRBC
4"
18 x 18"
White
Rubber

$52.30 / each

Enter location to check availability
Delineator Post,4 In. Dia.,Polyethylene
Catalog Page #  2564 

Price $52.30 / each

Technical Specs

  • ItemDelineator Post
  • Height45"
  • Post Dia.4"
  • Base Dimension18 x 18"
  • ColorWhite
  • Base MaterialRubber
  • Post MaterialPolyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More