Skip Content

Delineator Post,45 In. H,4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Delineator Post, 45 In. H, 4 In.

Price $52.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EKV8
  • Mfr. Model # 03-747YRBC
  • UNSPSC # 46151501
  • Catalog Page # 2564
  • Catalog Group # G9281
  • Shipping Weight 12.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDelineator Post
  • Height45"
  • Post Dia.4"
  • Base Dimension14 x 14"
  • ColorYellow
  • Tape ColorSilver
  • Base MaterialRubber
  • Post MaterialPolyethylene
  • Height of Tape StripeTop 3", Bottom 3"
  • StandardsNCHRP-350
  • Weight12 lb.
  • IncludesMolded Top Grab Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Features (2) 3" high-intensity prismatic collars on top of each post with a molded-in handle for easy movement. Includes a 10-lb. recycled rubber base.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Don Hamilton, Operations Director
Penn Square Mall, Oklahoma City

Thanks
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about dugan is loaded.
Additional information about dugan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger was able to reach out to Cortina Safety the manufacturer of this delineator post and they said the post is available without the base. Upon further information we can confirm that the post without the base is Grainger PN# 24U851.
Thank you for contacting Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T20:17:48.273-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EKV8, prod, sort_default
1 of 1
  • 2015-05-03T20:17:48.275-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EKV8, prod, sort_default
1 of 1