Skip Content

Collapsible Traffic Cone,28in.H,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Collapsible Traffic Cone, 28in.H, PK5

Price $373.00 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20TP06
  • Mfr. Model # 03-501-03
  • UNSPSC # 46161508
  • Catalog Page # N/A
  • Shipping Weight 20.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Collapsible Traffic Cone
  • Height 28"
  • Cone Color Orange
  • Base Color Orange
  • Collar Color Silver
  • Base Dimension 12"
  • Outside Dia. 10"
  • Storage Size Length 12-1/2"
  • Storage Size Width 12-1/2"
  • Cone Material Nylon
  • Base Material Plastic
  • Collar Material Nylon
  • Height of Reflective Collar (1) 4", (1) 6"
  • Standards MUTCD
  • Weight 20 lb.
  • Includes Carry Case, LED Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Cone extends quickly, collapses flat for storage, and has an internal light with 2 settings: steady and flashing. 2 AAA batteries provide 300 hr. of flashing light and 120 hr. of steady.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.