Skip Content

Barrier System,Yellow,40 x 4 x 40 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Barrier System, Yellow, 40 x 4 x 40 In

Price $448.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 26L002
  • Mfr. Model # 03-906G
  • UNSPSC # 46151505
  • Catalog Page # 2562
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Barrier System
  • Overall Height 40"
  • Overall Length 40"
  • Color Yellow
  • Construction Polypropelene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Modular Pedestrian and Barricade Systems
Reusable polypropylene barricade systems help protect pedestrians from hazards. Modular Barrier Systems Nos. 26L001 to 26L004 are flexible units that can be broken down for easy transport from location to location.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.