Skip Content

 
Barricade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade

Technical Specs

  • Item Barricade 
Color
Please Select
Height
Please Select
Tape Color
Please Select
Width
Please Select
Length
Please Select
Material
Please Select
Tape Material
Please Select
Panel Height
Please Select
Panel Length
Please Select
Panel Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Height
Tape Color
Width
Length
Material
Tape Material
Panel Height
Panel Length
Panel Width
Price
Qty
Please use Qty box to add item(s) to cart.
14-007-06
Lime/White
48"
3"
8"
Polypropylene
High-Intensity Sheeting
48"
8"
3"

$187.25 / each

Enter location to check availability
Catalog Page #  2336 

Price $187.25 / each

Technical Specs

  • Item Barricade
  • Color Lime/White
  • Height 48"
  • Width 3"
  • Length 8"
  • Material Polypropylene
  • Tape Material High-Intensity Sheeting
  • Panel Height 48"
  • Panel Length 8"
  • Panel Width 3"
97-1700-6G
Orange/White
36"
16"
72"
Polypropelene
EGR

$632.00 / each

Enter location to check availability
Catalog Page #  2333 

Price $632.00 / each

Technical Specs

  • Item Barricade
  • Color Orange/White
  • Height 36"
  • Width 16"
  • Length 72"
  • Material Polypropelene
  • Tape Material EGR
14-002-06
Orange/White
48"
3"
8"
Polypropylene
Engineer Grade Sheeting
48"
8"
3"

$168.25 / each

Enter location to check availability
Catalog Page #  2336 

Price $168.25 / each

Technical Specs

  • Item Barricade
  • Color Orange/White
  • Height 48"
  • Width 3"
  • Length 8"
  • Material Polypropylene
  • Tape Material Engineer Grade Sheeting
  • Panel Height 48"
  • Panel Length 8"
  • Panel Width 3"
97-01-007-O
Orange
44"
Orange/White
12"
36"
EGR Sheeting
Reflective Vinyl
12"

$87.75 / each

Enter location to check availability
Catalog Page #  2337 

Price $87.75 / each

Technical Specs

  • Item Barricade
  • Color Orange
  • Height 44"
  • Tape Color Orange/White
  • Width 12"
  • Length 36"
  • Material EGR Sheeting
  • Tape Material Reflective Vinyl
  • Panel Width 12"
97-01-006
White
36"
Orange/White
12"
Polypropylene
Engineer Grade Reflective Sheeting
24"
12"
12"

$85.65 / each

Enter location to check availability
Catalog Page #  2337 

Price $85.65 / each

Technical Specs

  • Item Barricade
  • Color White
  • Height 36"
  • Tape Color Orange/White
  • Width 12"
  • Material Polypropylene
  • Tape Material Engineer Grade Reflective Sheeting
  • Panel Height 24"
  • Panel Length 12"
  • Panel Width 12"
13-01-010-SC
White
44"
Black/Yellow
12"
Polyethylene
Vinyl
24"
12"

$120.60 / each

Enter location to check availability
Catalog Page #  2337 

Price $120.60 / each

Technical Specs

  • Item Barricade
  • Color White
  • Height 44"
  • Tape Color Black/Yellow
  • Width 12"
  • Material Polyethylene
  • Tape Material Vinyl
  • Panel Height 24"
  • Panel Width 12"
97-01-006TWG
Yellow
36"
Orange/White
24"
36"
Polypropylene
Reflective Vinyl
24"
24"
12"

$85.65 / each

Enter location to check availability
Catalog Page #  2337 

Price $85.65 / each

Technical Specs

  • Item Barricade
  • Color Yellow
  • Height 36"
  • Tape Color Orange/White
  • Width 24"
  • Length 36"
  • Material Polypropylene
  • Tape Material Reflective Vinyl
  • Panel Height 24"
  • Panel Length 24"
  • Panel Width 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms