Skip Content

 
Barricade Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade Sign

CORTINA


Technical Specs

  • Sub-CategoryBarricade Signs 
  • ItemBarricade Sign 
  • Width12" 
  • Height44" 
  • Weight10 lb. 
  • MaterialPolypropylene 
Color
Please Select
Legend
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Legend
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
97-01-007-03SX
Lime/Black/White
School Crossing

$128.10 / each

Barricade Sign,Lime/Blk,School Crossing
Catalog Page #  2565 

$128.10 / each

Technical Specs

  • Sub-CategoryBarricade Signs
  • ItemBarricade Sign
  • ColorLime/Black/White
  • LegendSchool Crossing
  • Width12"
  • Height44"
  • Weight10 lb.
  • MaterialPolypropylene
97-01-007-03DN
White/Orange/Black
Do Not Enter

$112.25 / each

Barricade Sign,Orange w/Blk,Do Not Enter
Catalog Page #  2565 

$112.25 / each

Technical Specs

  • Sub-CategoryBarricade Signs
  • ItemBarricade Sign
  • ColorWhite/Orange/Black
  • LegendDo Not Enter
  • Width12"
  • Height44"
  • Weight10 lb.
  • MaterialPolypropylene