Skip Content

 
Barricade Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade Sign

CORTINA


Technical Specs

  • ItemBarricade Sign 
  • Height36" 
  • Tape ColorOrange/Black 
  • Length36" 
  • MaterialPolypropylene 
  • Tape MaterialVinyl 
  • Panel Length24" 
  • Panel Width12" 
Color
Please Select
Width
Please Select
Panel Height
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Panel Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
97-01-006KLO
Orange
24"
24"

$82.70 / each

Barricade Sign,Orange/White,24 In. W
Catalog Page #  2565 

$82.70 / each

Technical Specs

  • ItemBarricade Sign
  • ColorOrange
  • Height36"
  • Tape ColorOrange/Black
  • Width24"
  • Length36"
  • MaterialPolypropylene
  • Tape MaterialVinyl
  • Panel Height24"
  • Panel Length24"
  • Panel Width12"
97-01-006SY
Yellow
12.5"

$82.70 / each

Barricade Sign,36 In. H,Orange/Black/Ylw
Catalog Page #  2565 

$82.70 / each

Technical Specs

  • ItemBarricade Sign
  • ColorYellow
  • Height36"
  • Tape ColorOrange/Black
  • Width12.5"
  • Length36"
  • MaterialPolypropylene
  • Tape MaterialVinyl
  • Panel Length24"
  • Panel Width12"
97-01-006MWGY
Yellow
24"
24"

$82.70 / each

Barricade Sign,Orange/Black,36 In. H
Catalog Page #  2565 

$82.70 / each

Technical Specs

  • ItemBarricade Sign
  • ColorYellow
  • Height36"
  • Tape ColorOrange/Black
  • Width24"
  • Length36"
  • MaterialPolypropylene
  • Tape MaterialVinyl
  • Panel Height24"
  • Panel Length24"
  • Panel Width12"
97-01-006MY
Yellow
24"
24"

$82.70 / each

Barricade Sign,36 In. H,24 In. W
Catalog Page #  2565 

$82.70 / each

Technical Specs

  • ItemBarricade Sign
  • ColorYellow
  • Height36"
  • Tape ColorOrange/Black
  • Width24"
  • Length36"
  • MaterialPolypropylene
  • Tape MaterialVinyl
  • Panel Height24"
  • Panel Length24"
  • Panel Width12"

Alternate Search Terms