Skip Content

Barricade P-Cade Leg,White,29 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Barricade P-Cade Leg, White, 29 In. L

Price $47.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EKT7
  • Mfr. Model # 97-01-1600
  • UNSPSC # 46151501
  • Catalog Page # 2337
  • Shipping Weight 7.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic Barricades, A-Frame Legs, and I-Beams
High-Intensity tape provides high reflectivity than Engineer Grade.
A-Frame Legs
Used to protect workers in work zones and around manholes, and to cordon off restricted areas and parade routes. I-Beam is sold separately. An additional I-Beam can be mounted in the lower section of A-Frames for increased visibility. Weighted models incl
• Meet MUTCD and NCHRP 350

View More

Technical Specs

  • Item Barricade P-Cade Leg
  • Color White
  • Length 29"
  • Width 29"
  • Height 40-1/2"
  • Weight 8 lb.
  • Material Polypropylene
  • For Use With 97-01-008 Series Barracade I-Beams
  • Standards NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.