Skip Content

 
Barricade A-Frame Leg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade A-Frame Leg


Technical Specs

  • Sub-Category Barricade Feet and Legs 
  • Length 29" 
  • Width 29" 
  • Height 40-1/2" 
  • Material Polypropylene 
  • For Use With 97-01-008 Series Barracade I-Beams 
Item
Please Select
Color
Please Select
Weight
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CORTINA 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Item
Color
Weight
Price
Qty
Please use Qty box to add item(s) to cart.
97-01-004B
Barricade A-Frame Leg
Blue
9 lb.

$52.25 / each

Enter location to check availability
Catalog Page #  2337 

Price $52.25 / each

Technical Specs

  • Sub-Category Barricade Feet and Legs
  • Item Barricade A-Frame Leg
  • Color Blue
  • Length 29"
  • Width 29"
  • Height 40-1/2"
  • Weight 9 lb.
  • Material Polypropylene
  • For Use With 97-01-008 Series Barracade I-Beams
97-01-004Y
Barricade A-Frame Leg
Yellow
9 lb.

$52.25 / each

Enter location to check availability
Catalog Page #  2337 

Price $52.25 / each

Technical Specs

  • Sub-Category Barricade Feet and Legs
  • Item Barricade A-Frame Leg
  • Color Yellow
  • Length 29"
  • Width 29"
  • Height 40-1/2"
  • Weight 9 lb.
  • Material Polypropylene
  • For Use With 97-01-008 Series Barracade I-Beams
97-01-1600
Barricade P-Cade Leg
White
8 lb.

$47.10 / each

Enter location to check availability
Catalog Page #  2337 

Price $47.10 / each

Technical Specs

  • Sub-Category Barricade Feet and Legs
  • Item Barricade P-Cade Leg
  • Color White
  • Length 29"
  • Width 29"
  • Height 40-1/2"
  • Weight 8 lb.
  • Material Polypropylene
  • For Use With 97-01-008 Series Barracade I-Beams
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More