Skip Content

Airport Flag, FAA Approved,36 x 36" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Airport Flag, FAA Approved, 36 x 36"

Price $17.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KCW5
  • Mfr. Model # 03-229-3423
  • UNSPSC # 46161508
  • Catalog Page # 2563
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAirport Flag, FAA Approved
  • ColorOrange/White
  • MaterialVinyl
  • Height36"
  • Width36"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Flags, Wind Socks, Banner, and Pennants
Checkered flag is FAA approved. Includes 1" stitched seam for use on poles or airport vehicles. Stitched seams deter fraying.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Read all my Q&A
 
Please wait while more information about Melissa71 is loaded.
Additional information about Melissa71 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not come with a pole. Thank you for using Grainger.com Ask & Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about EmilyW is loaded.
Additional information about EmilyW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What is the measurement of the pole socket

On your orange and white airport safety flags - do you carry more than one type with different sized pole sockets - I need one with at least a 3 inch width?
1 year ago
by
Read all my Q&A
 
Please wait while more information about AllyC is loaded.
Additional information about AllyC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We only carry this size of airport flag. For business accounts, we can try to special order direct from the supplier for you. If you would like to try this process, please give us a call at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:49.035-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KCW5, prod, sort_default
1 of 1
  • 2015-05-04T20:06:49.038-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KCW5, prod, sort_default
1 of 1