Skip Content

Stacking Chair,RazorBack,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stacking Chair, RazorBack, Gray

CORTECH

Price: $108.65 / each

Please sign in or register to access lists

Check Availability
Product ships within 7 business days from supplier
  • Item # 4NHL2
  • Mfr. Model # 86484-G
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Catalog Group # H7454
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemStacking Chair
  • SeriesRazorBack
  • Overall Height30"
  • Overall Width20"
  • Overall Depth21"
  • Seat Height11-1/2"
  • Seat Width18-1/2"
  • Seat Depth17-1/2"
  • Back Height11-1/2"
  • Back Width16"
  • Seat ColorGray
  • Back ColorGray
  • Frame ColorGray
  • Seat MaterialPolypropylene
  • Back MaterialPolypropylene
  • Frame MaterialPolypropylene
  • Assembled/UnassembledAssembled
  • Cushion ThicknessUnpadded
  • Arm StyleNo Arms
  • Weight Capacity1500 lb.
  • FeaturesInjection Molded, One Piece, Intense Use Stack Chair, Constructed with high impact no break polypropylene
  • StandardsFlame Retardant (Passes CAL-133), Passes ASTM F1561-03, Passes ANSI/BIFMA X5.1-2011
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lightweight, durable 1-pc. design is suitable for use in correctional facilities, institutions, and most intense-use environments. Injection molded construction for greater strength. High-impact polypropylene material is flame retardant and easy to clean. The ergonomic, low back design resists chair leaning and rocking that can lead to chair failure. Legs can be bolted to floor.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.