Skip Content

Stacking Chair,RazorBack,Slate Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stacking Chair, RazorBack, Slate Blue

Price $113.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NHK7
  • Mfr. Model # 86484-SB
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Catalog Group # H7454
  • Shipping Weight 8.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, durable 1-pc. design is suitable for use in correctional facilities, institutions, and most intense-use environments. It features injection-molded construction for greater strength. The high-impact polypropylene material is flame retardant and easy to clean. The ergonomic, low back design also helps to prevent leaning and rocking that can lead to chair failure. Legs can be bolted to floor.

View More

Technical Specs

  • Item Stacking Chair
  • Series RazorBack
  • Overall Height 30"
  • Overall Width 20"
  • Overall Depth 21"
  • Seat Height 11-1/2"
  • Seat Width 18-1/2"
  • Seat Depth 17-1/2"
  • Back Height 11-1/2"
  • Back Width 16"
  • Seat Color Slate Blue
  • Back Color Slate Blue
  • Frame Color Slate Blue
  • Seat Material Polypropylene
  • Back Material Polypropylene
  • Frame Material Polypropylene
  • Assembled/Unassembled Assembled
  • Cushion Thickness Unpadded
  • Arm Style No Arms
  • Weight Capacity 1500 lb.
  • Features Injection Molded, One Piece, Intense Use Stack Chair, Constructed with high impact no break polypropylene
  • Standards Flame Retardant (Passes CAL-133), Passes ASTM F1561-03, Passes ANSI/BIFMA X5.1-2011
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.