Skip Content

Sabre Chair,Polyethylene,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sabre Chair, Polyethylene, Gray

Price $599.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13G428
  • Mfr. Model # 96484GS
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a durable, 1-pc. rotationally molded design, this Sabre sectional lounge chair offers strength in most intense-use environments. It features UV-stabilized, high-impact polyethylene to resist stains, and is easy to clean. It can be used as a single seat, but is also designed to join with other seats in an angled or straight configuration. Bolt the chairs together or secure them to the floor. Built-in floor guides help reduce floor damage. The ballast door allows the chair to be weighed down with sand on-site.

View More

Technical Specs

  • Item Reception Chair
  • Series Sabre
  • Overall Height 33"
  • Overall Width 31"
  • Overall Depth 32"
  • Seat Height 17"
  • Seat Width 31"
  • Seat Depth 17"
  • Back Height 16"
  • Back Width 31"
  • Seat Color Gray
  • Back Color Gray
  • Seat Material High Impact "No Break" UV Stabilized Polyethylene
  • Back Material High Impact "No Break" UV Stabilized Polyethylene
  • Assembled/Unassembled Assembled
  • Weight Capacity 1500 lb.
  • Features Sectional Lounge Chair System with Sand Port, Rotationally Molded, One-Piece, No Steel or Wood Components
  • Standards Flame Retardant (Passes Cal 133)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.