Skip Content

Orange Polypropylene Mop Bucket and Wringer, 35 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Orange Polypropylene Mop Bucket and Wringer, 35 qt.

Price $185.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NFE8
  • Mfr. Model # CB-5000
  • UNSPSC # 47121806
  • Catalog Page # 1648
  • Shipping Weight 15.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made specifically for safety in correctional and institutional applications. The virtually all-plastic, metal-free design resists weapon fabrication. Features quiet-rolling casters.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 35 qt.
  • Color Orange
  • Wringer Type Funnel
  • Mechanism Hand Operated
  • Shape Rectangular
  • Material Polypropylene
  • Caster Type 3" Nonmarking Swivel
  • Overall Height 21"
  • Overall Length 19"
  • Overall Width 19"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.