Skip Content

Food Tray,Insulated,Poly,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Tray, Insulated, Poly, PK10

Price $343.75 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XJG5
  • Mfr. Model # 3000-C
  • UNSPSC # 24101506
  • Catalog Page # 1728
  • Shipping Weight 19.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFood Tray
  • TypeInsulated
  • Overall Length (In.)14-1/4"
  • Overall Width (In.)9-1/2"
  • Overall Height (In.)2-1/4"
  • ColorChocolate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tough, insulated food tray is injection-molded of FDA-approved material that will not retain water—long-lasting to save replacement costs. Each lightweight, 2-lb. tray can stack with or without a lid (lids sold separately).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What are the dimensions on this product?

1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JudyDodge is loaded.
Additional information about JudyDodge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Food Tray is Insulated, Food Grade Polypropylene Construction, Gauge Thickness -, Finish Smooth, Color Chocolate, Overall Length 14-1/4 In., Overall Width 9-1/2 In., Overall Height 2-1/4 In.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:01:40.609-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XJG5, prod, sort_default
1 of 1
  • 2015-05-25T20:01:40.611-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XJG5, prod, sort_default
1 of 1