Skip Content

Folding Table,Gray,29"H x 72"L x  30"W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Folding Table, Gray, 29"H x 72"L x 30"W

Price $389.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 35T127
  • Mfr. Model # CRX3072
  • UNSPSC # 56101519
  • Catalog Page # N/A
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Table
  • Secure Facility Type Prison and Correctional Facilities
  • Shape Rectangle
  • Width 30"
  • Length 72"
  • Series CRX
  • Color Gray
  • Leg Color Black
  • Frame Material Steel
  • Surface Material ABS Plastic
  • Top Thickness 1-1/4"
  • Height 29"
  • Weight Capacity 1500 lb.
  • Assembly Assembled
  • Standards Meets ANSI-BIFMA, CARB, and CPSIA Product Safety Standards
  • Features Tamper-Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Designed for prison and correctional facilities, the table has blow-molded, ABS plastic surfaces with tamper-resistant hardware. Steel frame holds up to 1500 lb.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.