Skip Content

Endurance Bunk,Polythylne,80x30x21In,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Endurance Bunk, Polythylne, 80x30x21In, Blk

Price $1,434.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19N166
  • Mfr. Model # 7601BK
  • UNSPSC # 56101515
  • Catalog Page # N/A
  • Catalog Group # G5711
  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with molded-in side slots for property box storage and increased structural span strength. The bed can be reverse-mounted to eliminate property box storage. Features durable 1-pc. rotationally-molded design for increased strength. High-impact UV stabilized polyethylene. Stain-resistant. Can be bolted to the floor; hardware is not included.

View More

Technical Specs

  • Item Endurance Bunk
  • Color Black
  • Material Polyethylene
  • Length 80"
  • Width 30"
  • Height 21"
  • Features Flame Retardant
  • Application Institutional, Mental Health, Juvenile
  • Standards Passes CAL-133
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.