Skip Content

Bunk,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bunk, Gray

Price $504.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MTC8
  • Mfr. Model # 7501
  • UNSPSC # 42172014
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bunk features a durable, 1-pc. rotationally molded ergonomic design. Space-saving stackability; 21 bunks fit in 6-1/2 vertical feet. Easily fits under most wall-mounted bunks. Integral full-length handles on sides and ends. Compatible with EZ Bunk® Mattress No. 2MTD2, sold separately.

View More

Technical Specs

  • Item EZ Bunk Sleep Surface
  • Length 82"
  • Width 37-1/4"
  • Height 9"
  • Material of Construction High Density Polyethylene Vinyl Covered
  • Color Gray
  • Weight Capacity 700 lb.
  • Includes Handles
  • Standards Flame Retardant (Passes CAL-133)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.