Skip Content

Cut-out ID Tents,1 to 20,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cut-out ID Tents, 1 to 20, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 13G453
  • Mfr. Model # IDTC0120
  • UNSPSC # 55121704
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut-out ID Tents
  • Type Numbered
  • Legend Numbered 1 to 20
  • Height 3"
  • Width 3"
  • Material Plastic
  • Color White
  • Legend/Background Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Help protect the integrity of evidence while processing a crime scene. Feature three 3" × 3" surfaces on each tent and a metric scale on the flat surface with photo crosshairs to help correct parallax. Include centered holes for wall mounting or for elevated field use. Durable plastic construction and stackable for compact storage. Suitable for indoor or outdoor use. Can be used with Crime Scene Evidence Flags, sold separately.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.